Motion
5303C3

NTN
5303C3

Angular Contact Bearing - 17 mm Bore, 47 mm OD, 0.8740 in Width, Open, Without Snap Ring, 25 ° Contact Angle, C3
Mi Item #09329464
MFR #5303C3
Price$109.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
5303C3

Angular Contact Bearing - 17 mm Bore, 47 mm OD, 0.8740 in Width, Open, Without Snap Ring, 25 ° Contact Angle, C3
Mi Item #09329464
MFR #5303C3

Mfr description
5303C3 BALL BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$109.78/each

Specifications

Dimensions

  • Bore Diameter  
    17 mm
  • Contact Angle
    25 °
  • Fillet Radius
    0.0394 in, 1.000 mm
  • Inner Ring Width
    0.8740 in, 22.200 mm
  • Outer Ring Width
    22.200 mm
  • Outside Diameter  
    47 mm
  • Overall Width  
    0.8740 in
  • Precision Rating
    Class 0

Details

  • Ball Retainer Material
    Steel
  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Cage Type
    Pressed
  • Closure Type
    Open
  • Configuration
    Two
  • Country of Origin
    JP
  • Description
    5303C3 BALL BEARING
  • Harmonization Code
    8482.10.5028
  • Internal Clearance
    C3
  • Manufacturer Upc Number
    4547359538809
  • Max Operating Temperature
    120 °C, 250 °F
  • Max Rpm
    13000 rpm
  • Maximum Operating RPM
    13000 rpm
  • Maximum RPM (Grease)
    10000 rpm
  • Min Operating Temperature
    -40 °C, -40 °F
  • Number Of Rows
    2
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    4700 lbf
  • Radial Static Load Capacity
    2830 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    No
  • Series
    5300
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359538809
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)