Motion
5303SNXRV4

NTN
5303SNXRV4

Angular Contact Bearing - 17 mm Bore
Mi Item #09329465
MFR #5303SNXRV4
Price$170.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
5303SNXRV4

Angular Contact Bearing - 17 mm Bore
Mi Item #09329465
MFR #5303SNXRV4

Mfr description
5303SNXRV4 BALL BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$170.74/each

Specifications

Dimensions

  • Bore Diameter  
    17 mm
  • Weight
    0.418 lbs

Details

  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Description
    5303SNXRV4 BALL BEARING
  • Manufacturer Upc Number
    4547359918670
  • Product Type
    Angular Contact Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359918670
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)