Motion
5307CLLUC3

NTN
5307CLLUC3

Angular Contact Bearing - 35 mm Bore, 80 mm OD, 1.3740 in Width, Double Sealed, Without Snap Ring, 25 ° Contact Angle, C3
MI ITEM #09329472
MFR #5307CLLUC3
Price$222.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
5307CLLUC3

Angular Contact Bearing - 35 mm Bore, 80 mm OD, 1.3740 in Width, Double Sealed, Without Snap Ring, 25 ° Contact Angle, C3
MI ITEM #09329472
MFR #5307CLLUC3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$222.34/each

Specifications

Dimensions

  • Bore Diameter  
    35 mm
  • Contact Angle
    25 °
  • Fillet Radius
    0.0591 in, 1.500 mm
  • Inner Ring Width
    1.3740 in, 34.900 mm
  • Outer Ring Width
    34.900 mm
  • Outside Diameter  
    80 mm
  • Overall Width  
    1.3740 in
  • Precision Rating
    Class 0

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Cage Type
    Pressed
  • Closure Type
    Double Sealed
  • Configuration
    Two
  • Country of Origin
    JP
  • Description
    5307CLLUC3 BALL BEARING
  • Harmonization Code
    8482.10.5028
  • Internal Clearance
    C3
  • Manufacturer Upc Number
    4547359819052
  • Maximum RPM (Grease)
    5600 rpm
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    11500 lbf
  • Radial Static Load Capacity
    8100 lbf
  • Seal Material
    Nitrile Rubber
  • Seal Type
    Contact Seal
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359819052

Overview

Mfr description
5307CLLUC3 BALL BEARING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought