Motion
5309CZC3

NTN
5309CZC3

Angular Contact Bearing - 45 mm Bore, 100 mm OD, 1.5625 in Width, Single Shielded, Without Snap Ring, C3
MI ITEM #09329474
MFR #5309CZC3
Your Price$280.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
5309CZC3

Angular Contact Bearing - 45 mm Bore, 100 mm OD, 1.5625 in Width, Single Shielded, Without Snap Ring, C3
MI ITEM #09329474
MFR #5309CZC3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$280.50/each(List $322.57)

Overview

Mfr description
5309CZC3 BALL BEARING

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Single Shielded
  • Snap Ring Included
    Without Snap Ring
  • Bearing Type
    Angular Contact Bearings
  • Internal Clearance
    C3
  • Operating Temperature Range
    -40 ºF to 250 ºF
  • Harmonization Code
    8482.10.5028
  • Precision Rating
    ISO-Normal, JIS-0, RBEC-1, ABEC-1
  • Manufacturer Upc Number
    4550253066309
  • UPC_NO
    4550253066309
  • Description
    5309CZC3 BALL BEARING
  • Product Type
    Angular Contact Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought