Motion
5309KLEC3

NTN
5309KLEC3

45 mm Bore, 100 mm OD, 1.5625 in Width, Open, 24 ° Contact Angle, C3
MI ITEM #09329475
MFR #5309KLEC3
List Price$379.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
5309KLEC3

45 mm Bore, 100 mm OD, 1.5625 in Width, Open, 24 ° Contact Angle, C3
MI ITEM #09329475
MFR #5309KLEC3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$379.74/each for your price

Overview

Mfr description
5309KLEC3 BALL BEARING

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Cage Type
    Pressed
  • Snap Ring Included
    Without Snap Ring
  • Bearing Type
    Angular Contact Bearings
  • Contact Angle
    24 °
  • Bearing Material
    High Carbon Chrome Steel
  • Internal Clearance
    C3
  • Radial Dynamic Load Capacity
    16740 lbf
  • Radial Static Load Capacity
    13040 lbf
  • Cage Material
    Steel
  • Outer Ring Width
    39.688 mm
  • Inner Ring Width
    1.5625 in, 39.688 mm
  • Configuration
    Two
  • Maximum RPM (Grease)
    3900 rpm
  • Max Rpm
    4900 rpm
  • Precision Rating
    Class 0
  • Fillet Radius
    0.0600 in, 1.524 mm
  • Manufacturer Upc Number
    4547359539790
  • UPC_NO
    4547359539790
  • Description
    5309KLEC3 BALL BEARING
  • Product Type
    Angular Contact Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text