Motion
5309NRZZG15

NTN
5309NRZZG15

Angular Contact Bearing - 45 mm Bore, 100 mm OD, 1.5625 in Width, Double Shielded, With Snap Ring, CN
Mi Item #09329476
MFR #5309NRZZG15
Price$322.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
5309NRZZG15

Angular Contact Bearing - 45 mm Bore, 100 mm OD, 1.5625 in Width, Double Shielded, With Snap Ring, CN
Mi Item #09329476
MFR #5309NRZZG15

Mfr description
5309NRZZG15 BALL BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$322.22/each

Specifications

Dimensions

  • Bore Diameter  
    45 mm
  • Clearance
    CN
  • Outside Diameter  
    100 mm
  • Overall Width  
    1.5625 in
  • Precision Rating
    Class 0
  • Weight
    2.954 lbs

Details

  • Ball Retainer Material
    Nylon
  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Nylon
  • Cage Type
    Fiber Glass Reinforced
  • Closure Type
    Double Shielded
  • Country of Origin
    DE
  • Description
    5309NRZZG15 BALL BEARING
  • Harmonization Code
    8482.10.5028
  • Internal Clearance
    CN
  • Manufacturer Upc Number
    3413520105969
  • Max Operating Temperature
    120 °C, 250 °F
  • Max Rpm
    4600 rpm
  • Maximum Operating RPM
    4600 rpm
  • Min Operating Temperature
    -40 °C, -40 °F
  • Number Of Rows
    2
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    15300 lbf
  • Radial Static Load Capacity
    11500 lbf
  • Relubricatable
    No
  • Seal Type
    None
  • Series
    5300
  • Snap Ring Included
    With Snap Ring
  • UPC_NO
    3413520105969
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)