Motion
5310WLBC3

NTN
5310WLBC3

Angular Contact Bearing - 50 mm Bore, 110 mm OD, 1.7500 in Width, Single Sealed, C3
Mi Item #09329478
MFR #5310WLBC3
Price$334.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
5310WLBC3

Angular Contact Bearing - 50 mm Bore, 110 mm OD, 1.7500 in Width, Single Sealed, C3
Mi Item #09329478
MFR #5310WLBC3

Mfr description
5310WLBC3 BALL BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$334.62/each

Specifications

Dimensions

  • Bore Diameter  
    50 mm
  • Outside Diameter  
    110 mm
  • Overall Width  
    1.7500 in
  • Precision Rating
    ISO-Normal, JIS-0, RBEC-1, ABEC-1

Details

  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Closure Type
    Single Sealed
  • Description
    5310WLBC3 BALL BEARING
  • Harmonization Code
    8482.10.5028
  • Internal Clearance
    C3
  • Manufacturer Upc Number
    4547359540123
  • Operating Temperature Range
    -40 ºF to 250 ºF
  • Product Type
    Angular Contact Bearings
  • Seal Type
    Non-Contact Seal
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359540123
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)