Motion
5310WLC3

NTN
5310WLC3

Angular Contact Bearing - 50 mm Bore, 110 mm OD, 1.7500 in Width, 24 ° Contact Angle, C3, Double Sealed
MI ITEM #09329479
MFR #5310WLC3
List Price$418.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
5310WLC3

Angular Contact Bearing - 50 mm Bore, 110 mm OD, 1.7500 in Width, 24 ° Contact Angle, C3, Double Sealed
MI ITEM #09329479
MFR #5310WLC3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$418.22/each for your price

Overview

Mfr description
5310WLC3 BALL BEARING

Specifications

  • Bore Diameter
  • Outside Diameter
  • Bore Type
    Straight
  • Overall Width
  • Weight
    3.984 lbs
  • Contact Angle
    24 °
  • Snap Ring Included
    Without Snap Ring
  • Configuration
    Two
  • Internal Clearance
    C3
  • Closure Type
    Double Sealed
  • Operating Temperature Range
    -40 to 250 ºF
  • Bearing Type
    Duplex Angular Contact Bearings
  • Radial Dynamic Load Capacity
    24080 lbf
  • Radial Static Load Capacity
    21060 lbf
  • Bearing Material
    High Carbon Chrome Steel
  • Max Rpm
    4400 rpm
  • Precision Rating
    ISO-Normal, JIS-0, RBEC-1, ABEC-1
  • Cage Material
    Steel
  • Cage Type
    Pressed
  • Inner Ring Width
    1.7500 in, 44.450 mm
  • Maximum RPM (Grease)
    3500 rpm
  • Description
    5310WLC3 BALL BEARING
  • Outer Ring Width
    44.450 mm
  • Fillet Radius
    0.0800 in, 2.032 mm
  • Harmonization Code
    8482.10.5028
  • Manufacturer Upc Number
    4547359540116
  • Seal Type
    Contact Seal
  • Product Type
    Duplex Angular Contact Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text