Motion
5311WLC3

NTN
5311WLC3

Angular Contact Bearing - 55 mm Bore, 120 mm OD, 1.9375 in Width, 24 ° Contact Angle, C3, Double Sealed
MI ITEM #09329480
MFR #5311WLC3
Price$480.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
5311WLC3

Angular Contact Bearing - 55 mm Bore, 120 mm OD, 1.9375 in Width, 24 ° Contact Angle, C3, Double Sealed
MI ITEM #09329480
MFR #5311WLC3

Mfr description
5311WLC3 BALL BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$480.16/each

Specifications

Dimensions

  • Bore Diameter  
    55 mm
  • Contact Angle
    24 °
  • Fillet Radius
    0.0800 in, 2.032 mm
  • Inner Ring Width
    1.9375 in, 49.213 mm
  • Outer Ring Width
    49.213 mm
  • Outside Diameter  
    120 mm
  • Overall Width  
    1.9375 in
  • Precision Rating
    ISO-Normal, JIS-0, RBEC-1, ABEC-1
  • Weight
    12.35 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Duplex Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Cage Type
    Pressed
  • Closure Type
    Double Sealed
  • Configuration
    Two
  • Description
    5311WLC3 BALL BEARING
  • Harmonization Code
    8482.10.5028
  • Internal Clearance
    C3
  • Manufacturer Upc Number
    4547359540277
  • Max Rpm
    4000 rpm
  • Maximum RPM (Grease)
    3200 rpm
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Duplex Angular Contact Bearings
  • Radial Dynamic Load Capacity
    28200 lbf
  • Radial Static Load Capacity
    25100 lbf
  • Seal Type
    Contact Seal
  • Snap Ring Included
    Without Snap Ring

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)