Motion
5313WC3

NTN
5313WC3

65 mm Bore, 140 mm OD, 2.3125 in Width, Open, 24 ° Contact Angle
MI ITEM #09329482
MFR #5313WC3
List Price$742.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
5313WC3

65 mm Bore, 140 mm OD, 2.3125 in Width, Open, 24 ° Contact Angle
MI ITEM #09329482
MFR #5313WC3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$742.65/each for your price

Overview

Mfr description
5313WC3 BALL BEARING

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Cage Type
    Pressed
  • Snap Ring Included
    Without Snap Ring
  • Bearing Type
    Angular Contact Bearings
  • Contact Angle
    24 °
  • Bearing Material
    High Carbon Chrome Steel
  • Radial Dynamic Load Capacity
    39500 lbf
  • Radial Static Load Capacity
    36000 lbf
  • Cage Material
    Steel
  • Harmonization Code
    8482.10.5028
  • Country of Origin
    US
  • Outer Ring Width
    58.737 mm
  • Inner Ring Width
    2.3125 in, 58.737 mm
  • Configuration
    Two
  • Maximum RPM (Grease)
    2700 rpm
  • Max Rpm
    3300 rpm
  • Precision Rating
    Class 0
  • Fillet Radius
    0.0800 in, 2.032 mm
  • Manufacturer Upc Number
    4547359540406
  • UPC_NO
    4547359540406
  • Description
    5313WC3 BALL BEARING
  • Product Type
    Angular Contact Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text