Motion
5313ZZG15

NTN
5313ZZG15

Angular Contact Bearing - 65 mm Bore, 140 mm OD, 2.3110 in Width, Double Shielded, Without Snap Ring, 30 ° Contact Angle, CN
Mi Item #09329483
MFR #5313ZZG15
Price$621.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
5313ZZG15

Angular Contact Bearing - 65 mm Bore, 140 mm OD, 2.3110 in Width, Double Shielded, Without Snap Ring, 30 ° Contact Angle, CN
Mi Item #09329483
MFR #5313ZZG15

Mfr description
5313ZZG15 BALL BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$621.72/each

Specifications

Dimensions

  • Bore Diameter  
    65 mm
  • Contact Angle
    30 °
  • Fillet Radius
    0.0827 in, 2.100 mm
  • Inner Ring Width
    2.3110 in, 58.700 mm
  • Outer Ring Width
    58.700 mm
  • Outside Diameter  
    140 mm
  • Overall Width  
    2.3110 in
  • Precision Rating
    Class 0

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Nylon
  • Cage Type
    Fiber Glass Reinforced
  • Closure Type
    Double Shielded
  • Configuration
    Two
  • Country of Origin
    DE
  • Description
    5313ZZG15 BALL BEARING
  • Harmonization Code
    8482.10.5028
  • Internal Clearance
    CN
  • Manufacturer Upc Number
    3413520106164
  • Maximum RPM (Grease)
    3200 rpm
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    33500 lbf
  • Radial Static Load Capacity
    26500 lbf
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    3413520106164
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)