Motion
5314ZC3

NTN
5314ZC3

Angular Contact Bearing - 70 mm Bore, 150 mm OD, 2.5000 in Width, Single Shielded, Without Snap Ring, C3
Mi Item #09329484
MFR #5314ZC3
Price$632.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
5314ZC3

Angular Contact Bearing - 70 mm Bore, 150 mm OD, 2.5000 in Width, Single Shielded, Without Snap Ring, C3
Mi Item #09329484
MFR #5314ZC3

Mfr description
5314ZC3 BALL BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$632.76/each

Specifications

Dimensions

  • Bore Diameter  
    70 mm
  • Fillet Radius
    0.0827 in, 2.100 mm
  • Inner Ring Width
    2.5000 in, 63.500 mm
  • Outer Ring Width
    63.500 mm
  • Outside Diameter  
    150 mm
  • Overall Width  
    2.5000 in
  • Precision Rating
    Class 0
  • Weight
    9.828 lbs

Details

  • Ball Retainer Material
    Steel
  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Cage Type
    Pressed
  • Closure Type
    Single Shielded
  • Configuration
    Two
  • Country of Origin
    JP
  • Description
    5314ZC3 BALL BEARING
  • Harmonization Code
    8482.10.5028
  • Internal Clearance
    C3
  • Manufacturer Upc Number
    4547359596946
  • Maximum RPM (Grease)
    3000 rpm
  • Number Of Rows
    2
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    35500 lbf
  • Radial Static Load Capacity
    28800 lbf
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359596946
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)