Motion
562005/GNP5

NTN
562005/GNP5

Double Direction Angular Contact Thrust Ball Bearings
Mi Item #09329497
MFR #562005/GNP5
Price$2,316.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
562005/GNP5

Double Direction Angular Contact Thrust Ball Bearings
Mi Item #09329497
MFR #562005/GNP5

Mfr description
562005/GNP5 PRECISION
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,316.23/each

Specifications

Dimensions

  • Bore Diameter  
    25 mm
  • Fillet Radius
    0.0236 in, 0.600 mm
  • Outside Diameter  
    47 mm
  • Outside Diameter Design
    Straight
  • Overall Width  
    28 mm
  • Precision Rating
    ISO Class 5
  • Weight
    0.434 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bore Type
    Round
  • CAD Drawing
  • Cage Material
    Brass
  • Cage Type
    Machined
  • Closure Type
    Open
  • Configuration
    Two
  • Country of Origin
    JP
  • Harmonization Code
    8482.10.5028
  • Manufacturer Product Page
  • Manufacturer Upc Number
    4547359310719
  • Material
    High Carbon Chrome Steel
  • Max Rpm
    10000 rpm
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Ball Thrust Bearings
  • Radial Dynamic Load Capacity
    2970 lbf
  • Seal Material
    None
  • Thrust Bearing Type
    Double-Direction
  • UPC_NO
    4547359310719
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)