Motion
562006P5

NTN
562006P5

Double Direction Angular Contact Thrust Ball Bearings
MI ITEM #09329498
MFR #562006P5
List Price$2,108.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
562006P5

Double Direction Angular Contact Thrust Ball Bearings
MI ITEM #09329498
MFR #562006P5

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,108.20/each for your price

Overview

Mfr description
562006P5 PRECISION

Specifications

  • Bore Type
    Round
  • Thrust Bearing Type
    Double-Direction
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Country of Origin
    JP
  • Outside Diameter Design
    Straight
  • Closure Type
    Open
  • Configuration
    Two
  • Precision Rating
    ISO Class 5
  • Seal Material
    None
  • Radial Dynamic Load Capacity
    3150 lbf
  • Operating Temperature Range
    -40 to 250 ºF
  • Max Rpm
    8800 rpm
  • Bearing Material
    High Carbon Chrome Steel
  • Cage Material
    Brass
  • Cage Type
    Machined
  • Fillet Radius
    0.0394 in, 1.000 mm
  • Manufacturer Product Page
  • CAD Drawing
  • Material
    High Carbon Chrome Steel
  • Manufacturer Upc Number
    4547359310740
  • UPC_NO
    4547359310740
  • Harmonization Code
    8482.10.5028
  • Weight
    0.664 lbs
  • Product Type
    Ball Thrust Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text