Motion
5E-RNNU11208C3P6

NTN
5E-RNNU11208C3P6

Spindle & Precision Machine Tool Angular Contact Bearing - 560 mm Bore, 735 mm OD, 170 mm Width, Open
Mi Item #09329532
MFR #5E-RNNU11208C3P6
Price$58,688.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
5E-RNNU11208C3P6

Spindle & Precision Machine Tool Angular Contact Bearing - 560 mm Bore, 735 mm OD, 170 mm Width, Open
Mi Item #09329532
MFR #5E-RNNU11208C3P6

Mfr description
5E-RNNU11208C3P6 CYLINDRICAL ROLLER BEAR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$58,688.30/each

Specifications

Dimensions

  • Bore Diameter  
    560 mm
  • Outside Diameter  
    735 mm
  • Overall Width  
    170 mm
  • Precision Rating
    ISO-6, JIS-6, RBEC-3, ABEC-3

Details

  • Bearing Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Bore Type
    Straight
  • Closure Type
    Open
  • Description
    5E-RNNU11208C3P6 CYLINDRICAL ROLLER BEAR
  • Harmonization Code
    8482.50.0000
  • Internal Clearance
    C3
  • Manufacturer Upc Number
    4547359304879
  • Product Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359304879
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)