Motion
5S-2LA-HSE014CT2#11

NTN
5S-2LA-HSE014CT2#11

Spindle & Precision Machine Tool Angular Contact Bearing - 70 mm Bore, 72 mm OD, 17 mm Width, 20 ° Contact, Open
Mi Item #09329534
MFR #5S-2LA-HSE014CT2#11
Price$2,107.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
5S-2LA-HSE014CT2#11

Spindle & Precision Machine Tool Angular Contact Bearing - 70 mm Bore, 72 mm OD, 17 mm Width, 20 ° Contact, Open
Mi Item #09329534
MFR #5S-2LA-HSE014CT2#11

Mfr description
5S-2LA-HSE014CT2#11 PRECISION
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,107.52/each

Specifications

Dimensions

  • Bore Diameter  
    70 mm
  • Contact Angle  
    20 °
  • Outside Diameter  
    72 mm
  • Overall Width  
    17 mm
  • Weight
    2.645 lbs

Details

  • Ball Retainer Material
    Polyamide
  • Ball Screw Application
    No
  • Bearing Material
    Hybrid (Steel/Ceramic)
  • Bearing Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Bore Type
    Straight
  • Closure Type
    Open
  • Description
    5S-2LA-HSE014CT2#11 PRECISION
  • Flush Ground
    No
  • Harmonization Code
    8482.10.5028
  • Manufacturer Upc Number
    4547359785494
  • Max Rpm
    28700 rpm
  • Maximum Operating RPM
    28700 rpm
  • Number Of Rows
    1
  • Product Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Radial Dynamic Load Capacity
    24.9 kN, 5597.7 lbf
  • Radial Static Load Capacity
    19.9 kN, 4473.7 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    No
  • Series
    HSE0
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359785494
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)