Motion
5S-2LA-HSE014T1X#11

NTN
5S-2LA-HSE014T1X#11

Spindle & Precision Machine Tool Angular Contact Bearing - 70 mm Bore, Open
Mi Item #09329535
MFR #5S-2LA-HSE014T1X#11
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
5S-2LA-HSE014T1X#11

Spindle & Precision Machine Tool Angular Contact Bearing - 70 mm Bore, Open
Mi Item #09329535
MFR #5S-2LA-HSE014T1X#11

Mfr description
5S-2LA-HSE014T1X#11 PRECISION
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    70 mm
  • Weight
    19.947 lbs

Details

  • Bearing Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Bore Type
    Straight
  • Closure Type
    Open
  • Description
    5S-2LA-HSE014T1X#11 PRECISION
  • Harmonization Code
    8482.10.5056
  • Manufacturer Upc Number
    4547359895254
  • Product Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359895254
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)