Motion
5S-2LA-HSE016GUP#02

NTN
5S-2LA-HSE016GUP#02

Spindle & Precision Machine Tool Angular Contact Bearing - 80 mm Bore, 85 mm OD, 19 mm Width, 25 ° Contact, Open
Mi Item #09329536
MFR #5S-2LA-HSE016GUP#02
Price$3,127.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
5S-2LA-HSE016GUP#02

Spindle & Precision Machine Tool Angular Contact Bearing - 80 mm Bore, 85 mm OD, 19 mm Width, 25 ° Contact, Open
Mi Item #09329536
MFR #5S-2LA-HSE016GUP#02

Mfr description
5S-2LA-HSE016GUP#02 PRECISION
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,127.21/each

Specifications

Dimensions

  • Bore Diameter  
    80 mm
  • Contact Angle  
    25 °
  • Outside Diameter  
    85 mm
  • Overall Width  
    19 mm
  • Weight
    1.898 lbs

Details

  • Ball Retainer Material
    Phenolic Resin
  • Ball Screw Application
    No
  • Bearing Material
    Hybrid (Steel/Ceramic)
  • Bearing Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Bore Type
    Straight
  • Closure Type
    Open
  • Description
    5S-2LA-HSE016GUP#02 PRECISION
  • Flush Ground
    Yes
  • Harmonization Code
    8482.10.5056
  • Manufacturer Upc Number
    4547359865936
  • Max Rpm
    24000 rpm
  • Maximum Operating RPM
    24000 rpm
  • Number Of Rows
    1
  • Product Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Radial Dynamic Load Capacity
    30.5 kN, 6856.7 lbf
  • Radial Static Load Capacity
    17.8 kN, 4001.6 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    No
  • Series
    HSE0
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359865936
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)