Motion
5S-2LA-HSE914UGD2/GLUP-1

NTN
5S-2LA-HSE914UGD2/GLUP-1

Spindle & Precision Machine Tool Angular Contact Bearing - 70 mm Bore, 100 mm OD, 21 mm Width, 15 ° Contact, Open
Mi Item #09329537
MFR #5S-2LA-HSE914UGD2/GLUP-1
Price$4,530.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
5S-2LA-HSE914UGD2/GLUP-1

Spindle & Precision Machine Tool Angular Contact Bearing - 70 mm Bore, 100 mm OD, 21 mm Width, 15 ° Contact, Open
Mi Item #09329537
MFR #5S-2LA-HSE914UGD2/GLUP-1

Mfr description
5S-2LA-HSE914UGD2/GLUP-1 BALL BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,530.71/each

Specifications

Dimensions

  • Bore Diameter  
    70 mm
  • Contact Angle  
    15 °
  • Outside Diameter  
    100 mm
  • Overall Width  
    21 mm
  • Weight
    0.75 lbs, 0.34 kg

Details

  • Ball Retainer Material
    Machined Phenol Resin cage
  • Ball Screw Application
    No
  • Bearing Material
    Hybrid (Steel/Ceramic)
  • Bearing Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Bore Type
    Straight
  • Closure Type
    Open
  • Description
    5S-2LA-HSE914UGD2/GLUP-1 BALL BEARING
  • Flush Ground
    Yes
  • Harmonization Code
    8482.10.5052
  • Manufacturer Upc Number
    4550253066484
  • Max Rpm
    24800 rpm
  • Maximum Operating RPM
    24800 rpm
  • Number Of Rows
    2
  • Product Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Radial Dynamic Load Capacity
    23.2 kN, 5215.57 lbf
  • Radial Static Load Capacity
    16.5 kN, 3709.35 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    No
  • Series
    HSE9
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4550253066484
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)