Motion
5S-2LA-HSL920UDT#09

NTN
5S-2LA-HSL920UDT#09

Spindle & Precision Machine Tool Angular Contact Bearing - 100 mm Bore, 72 mm OD, 19 mm Width, Open
MI ITEM #09329539
MFR #5S-2LA-HSL920UDT#09
Price$20,487.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
5S-2LA-HSL920UDT#09

Spindle & Precision Machine Tool Angular Contact Bearing - 100 mm Bore, 72 mm OD, 19 mm Width, Open
MI ITEM #09329539
MFR #5S-2LA-HSL920UDT#09

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$20,487.02/each

Specifications

Dimensions

  • Bore Diameter  
    100 mm
  • Outside Diameter  
    72 mm
  • Overall Width  
    19 mm
  • Weight
    20.527 lbs

Details

  • Bearing Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Bore Type
    Straight
  • Closure Type
    Open
  • Description
    5S-2LA-HSL920UDT#09 PRECISION
  • Harmonization Code
    8482.10.5056
  • Manufacturer Upc Number
    4547359879704
  • Product Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359879704

Overview

Mfr description
5S-2LA-HSL920UDT#09 PRECISION

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought