Motion
5S-6010ZZC3P5

NTN
5S-6010ZZC3P5

Radial/Deep Groove Ball Bearing - Straight Bore, 50 mm ID, 72 mm OD, 19 mm Width, Double Shielded, Without Snap Ring
MI ITEM #09329541
MFR #5S-6010ZZC3P5
Price$728.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
5S-6010ZZC3P5

Radial/Deep Groove Ball Bearing - Straight Bore, 50 mm ID, 72 mm OD, 19 mm Width, Double Shielded, Without Snap Ring
MI ITEM #09329541
MFR #5S-6010ZZC3P5

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$728.94/each

Specifications

Dimensions

  • Bore Diameter  
    50 mm
  • Outside Diameter  
    72 mm
  • Overall Width  
    19 mm
  • Weight
    0.575 lbs

Details

  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Closure Type
    Double Shielded
  • Description
    5S-6010ZZC3P5 PRECISION
  • Harmonization Code
    8482.10.5052
  • Internal Clearance
    C3
  • Long Description
    The 5S-6010ZZC3P5 is a 50 mm bore radial deep groove ball bearing with double shields and 72 mm outer diameter for industrial use.
  • Manufacturer Catalog Number
    5S-6010ZZC3P5
  • Manufacturer Upc Number
    4547359899276
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359899276

Overview

Mfr description
5S-6010ZZC3P5 PRECISION

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought