Motion
5S-6308T2X5LLB-G#01

NTN
5S-6308T2X5LLB-G#01

Radial/Deep Groove Ball Bearing - Straight Bore, 40 mm ID, 90 mm OD, 23 mm Width, Without Snap Ring
MI ITEM #09329544
MFR #5S-6308T2X5LLB-G#01
Price$1,524.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
5S-6308T2X5LLB-G#01

Radial/Deep Groove Ball Bearing - Straight Bore, 40 mm ID, 90 mm OD, 23 mm Width, Without Snap Ring
MI ITEM #09329544
MFR #5S-6308T2X5LLB-G#01

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,524.85/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm
  • Outside Diameter  
    90 mm
  • Overall Width  
    23 mm
  • Weight
    1.181 lbs

Details

  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Description
    5S-6308T2X5LLB-G#01 BALL BEARING
  • Long Description
    The 5S-6308T2X5LLB-G#01 is a 40 mm bore radial deep groove ball bearing with 90 mm outer diameter for heavy-duty machinery.
  • Manufacturer Catalog Number
    5S-6308T2X5LLB-G#01
  • Manufacturer Upc Number
    4547359913637
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359913637

Overview

Mfr description
5S-6308T2X5LLB-G#01 BALL BEARING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought