Overview
Mfr description
5S-6308ZZC3/2M BALL BEARING
Specifications
- Bore TypeStraight
- Bore Diameter
- Outside Diameter
- Overall Width
- Closure TypeDouble Shielded
- Snap Ring IncludedWithout Snap Ring
- Internal ClearanceC3
- Cage TypePressed
- Precision RatingISO Class 0
- Bearing MaterialHigh Carbon Chrome Steel
- Cage MaterialSteel
- Inner Ring Width0.9055 in, 23.000 mm
- Fillet Radius0.0591 in, 1.500 mm
- Manufacturer Catalog Number5S-6308ZZC3/2M
- Manufacturer Upc Number4550253066514
- UPC_NO4550253066514
- Weight1.398 lbs
- Description5S-6308ZZC3/2M BALL BEARING
- Harmonization Code8482.10.5052
- Product TypeRadial & Deep Groove Ball Bearings
- Long DescriptionThe 5S-6308ZZC3/2M is a double shielded radial deep groove ball bearing with a 40 mm bore and 90 mm outside diameter for heavy-duty use.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data