Motion
5S-6330

NTN
5S-6330

Radial/Deep Groove Ball Bearing - Straight Bore, 150 mm ID, 320 mm OD, 65 mm Width, Open, Without Snap Ring
MI ITEM #09329548
MFR #5S-6330
List Price$22,194.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
5S-6330

Radial/Deep Groove Ball Bearing - Straight Bore, 150 mm ID, 320 mm OD, 65 mm Width, Open, Without Snap Ring
MI ITEM #09329548
MFR #5S-6330

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$22,194.83/each for your price

Overview

Mfr description
5S-6330 BALL BEARING

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Snap Ring Included
    Without Snap Ring
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Internal Clearance
    C3
  • Operating Temperature Range
    -40 to 250 ºF
  • Cage Type
    20.01
  • Precision Rating
    ISO-Normal, JIS-0, RBEC-1, ABEC-1
  • Bearing Material
    High Carbon Chrome Steel
  • Cage Material
    Plated
  • Inner Ring Width
    2.5590 in, 65.000 mm
  • Radial Dynamic Load Capacity
    61589 lbf
  • Radial Static Load Capacity
    44063 lbf
  • Manufacturer Catalog Number
    5S-6330
  • Manufacturer Upc Number
    4550253066545
  • UPC_NO
    4550253066545
  • Weight
    23 lbs
  • Description
    5S-6330 BALL BEARING
  • Harmonization Code
    8482.10.5056
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The 5S-6330 is a radial deep groove ball bearing with a 150 mm bore and 320 mm outside diameter, designed for industrial use.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text