Motion
5S-7012UCDB/GNP4#02

NTN
5S-7012UCDB/GNP4#02

Radial/Deep Groove Ball Bearing - Straight Bore, 60 mm ID, 80 mm OD, 16 mm Width, Open, Without Snap Ring
Mi Item #09329549
MFR #5S-7012UCDB/GNP4#02
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
5S-7012UCDB/GNP4#02

Radial/Deep Groove Ball Bearing - Straight Bore, 60 mm ID, 80 mm OD, 16 mm Width, Open, Without Snap Ring
Mi Item #09329549
MFR #5S-7012UCDB/GNP4#02

Mfr description
5S-7012UCDB/GNP4#02 PRECISION
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    60 mm
  • Outside Diameter  
    80 mm
  • Overall Width  
    16 mm
  • Weight
    1.587 lbs

Details

  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Closure Type
    Open
  • Description
    5S-7012UCDB/GNP4#02 PRECISION
  • Harmonization Code
    8482.10.5052
  • Long Description
    The 5S-7012UCDB/GNP4#02 is a 60 mm bore radial deep groove ball bearing with open design and 80 mm outer diameter for industrial applications.
  • Manufacturer Catalog Number
    5S-7012UCDB/GNP4#02
  • Manufacturer Upc Number
    4547359895261
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359895261
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)