Overview
Mfr description
5S-AC-6207M8LLBC#01 BALL BEARING
Specifications
- Bore TypeStraight
- Bore Diameter
- Outside Diameter
- Overall Width
- Closure TypeDouble Sealed
- Snap Ring IncludedWithout Snap Ring
- Bearing TypeRadial & Deep Groove Ball Bearings
- Operating Temperature Range-40 to 250 ºF
- Cage TypeRiveted Steel
- ClearanceC3
- Precision RatingP5
- Cage MaterialZinc Plated
- Manufacturer Catalog Number5S-AC-6207M8LLBC#01
- Manufacturer Upc Number4547359913644
- UPC_NO4547359913644
- Weight0.562 lbs
- Description5S-AC-6207M8LLBC#01 BALL BEARING
- Seal MaterialNitrile Rubber
- Product TypeRadial & Deep Groove Ball Bearings
- Long DescriptionThe 5S-AC-6207M8LLBC#01 is a 35 mm bore radial deep groove ball bearing with double seals and 72 mm outer diameter for industrial equipment.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data