Motion
5S-BNT002P2

NTN
5S-BNT002P2

Spindle & Precision Machine Tool Angular Contact Bearing - 15 mm Bore, 110 mm OD, 80 mm Width, 15 ° Contact, Open
Mi Item #09329555
MFR #5S-BNT002P2
Price$1,515.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
5S-BNT002P2

Spindle & Precision Machine Tool Angular Contact Bearing - 15 mm Bore, 110 mm OD, 80 mm Width, 15 ° Contact, Open
Mi Item #09329555
MFR #5S-BNT002P2

Mfr description
5S-BNT002P2 PRECISION
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,515.03/each

Specifications

Dimensions

  • Bore Diameter  
    15 mm
  • Contact Angle  
    15 °
  • Outside Diameter  
    110 mm
  • Overall Width  
    80 mm
  • Precision Rating
    ABMA Class 2 (Inch)
  • Weight
    0.026 kg, 0.917 oz

Details

  • Ball Retainer Material
    Phenolic Resin
  • Bearing Material
    Hybrid (Steel/Ceramic)
  • Bearing Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Cage Type
    Pressed - Window Type
  • Closure Type
    Open
  • Description
    5S-BNT002P2 PRECISION
  • Flush Ground
    Yes
  • Manufacturer Upc Number
    4547359304930
  • Number Of Rows
    1
  • Product Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Radial Dynamic Load Capacity
    5.30 kN, 1191.49 lbf
  • Radial Static Load Capacity
    1.54 kN, 346.206 lbf
  • Row Type Fill Slot
    No
  • Series
    BNT0
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359304930
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)