Motion
5S-BNT005P2

NTN
5S-BNT005P2

Spindle & Precision Machine Tool Angular Contact Bearing - 25 mm Bore, 130 mm OD, 44 mm Width, 15 ° Contact, Open
Mi Item #09329556
MFR #5S-BNT005P2
Price$1,573.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
5S-BNT005P2

Spindle & Precision Machine Tool Angular Contact Bearing - 25 mm Bore, 130 mm OD, 44 mm Width, 15 ° Contact, Open
Mi Item #09329556
MFR #5S-BNT005P2

Mfr description
5S-BNT005P2 PRECISION
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,573.30/each

Specifications

Dimensions

  • Bore Diameter  
    25 mm
  • Contact Angle  
    15 °
  • Outside Diameter  
    130 mm
  • Overall Width  
    44 mm
  • Weight
    0.145 lbs

Details

  • Ball Retainer Material
    Phenolic Resin
  • Ball Screw Application
    No
  • Bearing Material
    Hybrid (Steel/Ceramic)
  • Bearing Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Bore Type
    Straight
  • Closure Type
    Open
  • Description
    5S-BNT005P2 PRECISION
  • Flush Ground
    Yes
  • Manufacturer Upc Number
    4547359753868
  • Max Rpm
    69700 rpm
  • Maximum Operating RPM
    69700 rpm
  • Number Of Rows
    1
  • Product Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Radial Dynamic Load Capacity
    9.9 kN, 2225.6 lbf
  • Radial Static Load Capacity
    3.35 kN, 753.1 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    No
  • Series
    BNT0
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359753868
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)