Motion
5S-BNT007P2

NTN
5S-BNT007P2

Spindle & Precision Machine Tool Angular Contact Bearing - 35 mm Bore, 140 mm OD, 96 mm Width, 15 ° Contact, Open
Mi Item #09329557
MFR #5S-BNT007P2
Price$2,109.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
5S-BNT007P2

Spindle & Precision Machine Tool Angular Contact Bearing - 35 mm Bore, 140 mm OD, 96 mm Width, 15 ° Contact, Open
Mi Item #09329557
MFR #5S-BNT007P2

Mfr description
5S-BNT007P2 PRECISION
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,109.36/each

Specifications

Dimensions

  • Bore Diameter  
    35 mm
  • Contact Angle  
    15 °
  • Outside Diameter  
    140 mm
  • Overall Width  
    96 mm
  • Weight
    0.288 lbs

Details

  • Ball Retainer Material
    Phenolic Resin
  • Ball Screw Application
    No
  • Bearing Material
    Hybrid (Steel/Ceramic)
  • Bearing Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Bore Type
    Straight
  • Closure Type
    Open
  • Description
    5S-BNT007P2 PRECISION
  • Flush Ground
    Yes
  • Manufacturer Upc Number
    4547359912012
  • Max Rpm
    46900 rpm
  • Maximum Operating RPM
    46900 rpm
  • Number Of Rows
    1
  • Product Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Radial Dynamic Load Capacity
    16.2 kN, 3641.9 lbf
  • Radial Static Load Capacity
    8.2 kN, 1843.43 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    No
  • Series
    BNT0
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359912012
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)