Motion
5S-BNT008P2

NTN
5S-BNT008P2

Angular Contact Bearing - 40 mm Bore, 68 mm OD, 15 mm Width, Open, Without Snap Ring, 15 ° Contact Angle
MI ITEM #09329558
MFR #5S-BNT008P2
Price$2,496.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
5S-BNT008P2

Angular Contact Bearing - 40 mm Bore, 68 mm OD, 15 mm Width, Open, Without Snap Ring, 15 ° Contact Angle
MI ITEM #09329558
MFR #5S-BNT008P2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2,496.87/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm
  • Contact Angle
    15 °
  • Fillet Radius
    0.0394 in, 1.000 mm
  • Inner Ring Width
    0.5906 in, 15.000 mm
  • Outer Ring Width
    15 mm
  • Outside Diameter  
    68 mm
  • Overall Width  
    15 mm
  • Precision Rating
    ISO Class 2
  • Weight
    0.024 lbs

Details

  • Ball Retainer Material
    Phenolic Resin
  • Ball Screw Application
    No
  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Phenolic Resin
  • Cage Type
    Machined
  • Closure Type
    Open
  • Configuration
    One
  • Description
    5S-BNT008P2 PRECISION
  • Harmonization Code
    8482.10.5028
  • Manufacturer Upc Number
    4547359795400
  • Max Operating Temperature
    120 °C, 250 °F
  • Max Rpm
    42100 rpm
  • Maximum Operating RPM
    42100 rpm
  • Maximum RPM (Grease)
    21100 rpm
  • Min Operating Temperature
    -40 °C, -40 °F
  • Number Of Rows
    1
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    3550 lbf
  • Radial Static Load Capacity
    1620 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    No
  • Series
    BNT
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359795400

Overview

Mfr description
5S-BNT008P2 PRECISION

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought