Motion
5S-BNT010P2

NTN
5S-BNT010P2

Spindle & Precision Machine Tool Angular Contact Bearing - 50 mm Bore, 150 mm OD, 48 mm Width, Open
MI ITEM #09329559
MFR #5S-BNT010P2
List Price$2,669.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
5S-BNT010P2

Spindle & Precision Machine Tool Angular Contact Bearing - 50 mm Bore, 150 mm OD, 48 mm Width, Open
MI ITEM #09329559
MFR #5S-BNT010P2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,669.23/each for your price

Overview

Mfr description
5S-BNT010P2 PRECISION

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Snap Ring Included
    Without Snap Ring
  • Bearing Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Manufacturer Upc Number
    4547359912029
  • UPC_NO
    4547359912029
  • Description
    5S-BNT010P2 PRECISION
  • Weight
    0.504 lbs
  • Product Type
    Spindle & Precision Machine Tool Angular Contact Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text