Motion
5S-BNT918DBT+55#03

NTN
5S-BNT918DBT+55#03

Double Angular Contact Ball Bearing for Motors and Lathes - Back-to-Back Arrangement
Mi Item #09329560
MFR #5S-BNT918DBT+55#03
Price$11,276.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
5S-BNT918DBT+55#03

Double Angular Contact Ball Bearing for Motors and Lathes - Back-to-Back Arrangement
Mi Item #09329560
MFR #5S-BNT918DBT+55#03

Mfr description
5S-BNT918DBT+55#03 PRECISION
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$11,276.93/each

Specifications

Dimensions

  • Bore Diameter  
    90 mm
  • Contact Angle
    15 °
  • Inner Ring Width
    0.7087 in, 18.000 mm
  • Outer Ring Width
    18 mm
  • Outside Diameter  
    125 mm
  • Precision Rating
    ISO Class 4

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Duplex Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Phenolic Resin
  • Cage Type
    Machined
  • Closure Type
    Open
  • Configuration
    Three
  • Country of Origin
    JP
  • Description
    5S-BNT918DBT+55#03 PRECISION
  • Harmonization Code
    8482.10.5028
  • Manufacturer Upc Number
    4547359534689
  • Product Type
    Duplex Angular Contact Bearings
  • Snap Ring Included
    Without Snap Ring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)