Motion
5S-HSB016CAEX1T#02

NTN
5S-HSB016CAEX1T#02

Angular Contact Bearing - 80 mm Bore, 125 mm OD, 44 mm Width, Open, Without Snap Ring, 15 ° Contact Angle
Mi Item #09329562
MFR #5S-HSB016CAEX1T#02
Price$19,218.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
5S-HSB016CAEX1T#02

Angular Contact Bearing - 80 mm Bore, 125 mm OD, 44 mm Width, Open, Without Snap Ring, 15 ° Contact Angle
Mi Item #09329562
MFR #5S-HSB016CAEX1T#02

Mfr description
5S-HSB016CAEX1T#02 PRECISION
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$19,218.21/each

Specifications

Dimensions

  • Bore Diameter  
    80 mm
  • Contact Angle
    15 °
  • Fillet Radius
    0.0433 in, 1.100 mm
  • Inner Ring Width
    1.7323 in, 44.000 mm
  • Outer Ring Width
    44 mm
  • Outside Diameter  
    125 mm
  • Overall Width  
    44 mm
  • Precision Rating
    ISO Class 4
  • Weight
    3.793 lbs, 1.720 kg

Details

  • Ball Retainer Material
    Nylon
  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Nylon
  • Cage Type
    Fiber Glass Reinforced
  • Closure Type
    Open
  • Configuration
    One
  • Country of Origin
    JP
  • Description
    5S-HSB016CAEX1T#02 PRECISION
  • Harmonization Code
    8482.10.5028
  • Manufacturer Upc Number
    4550253055846
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    11800 lbf
  • Radial Static Load Capacity
    15600 lbf
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4550253055846
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)