Motion
5S-HSB917CT2DTB#02

NTN
5S-HSB917CT2DTB#02

Spindle & Precision Machine Tool Angular Contact Bearing - Round, 85.000 mm Bore, 120.000 mm OD, 20 mm Width, ISO Class 4, Open
MI ITEM #09329563
MFR #5S-HSB917CT2DTB#02
List Price$38,191.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
5S-HSB917CT2DTB#02

Spindle & Precision Machine Tool Angular Contact Bearing - Round, 85.000 mm Bore, 120.000 mm OD, 20 mm Width, ISO Class 4, Open
MI ITEM #09329563
MFR #5S-HSB917CT2DTB#02

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$38,191.86/each for your price

Overview

Mfr description
5S-HSB917CT2DTB#02 PRECISION

Specifications

  • Bore Diameter
  • Outside Diameter
  • Bore Type
    Straight
  • Weight
    5.518 lbs
  • Contact Angle
    15 °
  • Snap Ring Included
    Without Snap Ring
  • Configuration
    Two
  • Internal Clearance
    Special Clearance
  • Closure Type
    Open
  • Operating Temperature Range
    -40 to 250 ºF
  • Bearing Type
    Duplex Angular Contact Bearings
  • Bearing Material
    High Carbon Chrome Steel
  • Precision Rating
    ISO Class 4
  • Cage Material
    Nylon
  • Cage Type
    Fiber Glass Reinforced
  • Description
    5S-HSB917CT2DTB#02 PRECISION
  • Fillet Radius
    0.0433 in, 1.100 mm
  • Country of Origin
    JP
  • Harmonization Code
    8482.10.5028
  • Manufacturer Upc Number
    4547359654400
  • Product Type
    Duplex Angular Contact Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text