Motion
5S-HTA026UT2DB/GNUP-21

NTN
5S-HTA026UT2DB/GNUP-21

Duplex Angular Contact Ball Bearings for Axial Loads - HTA Type
MI ITEM #09329565
MFR #5S-HTA026UT2DB/GNUP-21
Price$13,447.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
5S-HTA026UT2DB/GNUP-21

Duplex Angular Contact Ball Bearings for Axial Loads - HTA Type
MI ITEM #09329565
MFR #5S-HTA026UT2DB/GNUP-21

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$13,447.12/each

Specifications

Dimensions

  • Bore Diameter  
    130 mm
  • Contact Angle
    40 °
  • Fillet Radius
    0.0787 in, 2.000 mm
  • Inner Ring Width
    1.2402 in, 31.500 mm
  • Outer Ring Width
    31.500 mm
  • Outside Diameter  
    200 mm
  • Overall Width  
    63 mm
  • Precision Rating
    Special Precision

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Duplex Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Nylon
  • Cage Type
    Fiber Glass Reinforced
  • Closure Type
    Open
  • Configuration
    Two
  • Country of Origin
    JP
  • Description
    5S-HTA026UT2DB/GNUP-21 PRECISION
  • Harmonization Code
    8482.10.5028
  • Manufacturer Upc Number
    4547359879667
  • Product Type
    Duplex Angular Contact Bearings
  • Snap Ring Included
    Without Snap Ring

Overview

Mfr description
5S-HTA026UT2DB/GNUP-21 PRECISION

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought