Motion
5S-SF10A08DTUP-1

NTN
5S-SF10A08DTUP-1

Spindle & Precision Machine Tool Angular Contact Bearing - 50 mm Bore, 52 mm OD, 12 mm Width, Open
Mi Item #09329568
MFR #5S-SF10A08DTUP-1
Price$9,475.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
5S-SF10A08DTUP-1

Spindle & Precision Machine Tool Angular Contact Bearing - 50 mm Bore, 52 mm OD, 12 mm Width, Open
Mi Item #09329568
MFR #5S-SF10A08DTUP-1

Mfr description
5S-SF10A08DTUP-1 PRECISION
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9,475.54/each

Specifications

Dimensions

  • Bore Diameter  
    50 mm
  • Outside Diameter  
    52 mm
  • Overall Width  
    12 mm
  • Weight
    1.203 lbs

Details

  • Bearing Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Bore Type
    Straight
  • Closure Type
    Open
  • Description
    5S-SF10A08DTUP-1 PRECISION
  • Manufacturer Upc Number
    4550253066552
  • Product Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4550253066552
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)