Motion
5S-SF14A11DTBTUP1

NTN
5S-SF14A11DTBTUP1

Spindle & Precision Machine Tool Angular Contact Bearing - 70 mm Bore, 26 mm OD, 8 mm Width, Open
Mi Item #09329569
MFR #5S-SF14A11DTBTUP1
Price$9,811.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
5S-SF14A11DTBTUP1

Spindle & Precision Machine Tool Angular Contact Bearing - 70 mm Bore, 26 mm OD, 8 mm Width, Open
Mi Item #09329569
MFR #5S-SF14A11DTBTUP1

Mfr description
5S-SF14A11DTBTUP1 PRECISION
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9,811.24/each

Specifications

Dimensions

  • Bore Diameter  
    70 mm
  • Outside Diameter  
    26 mm
  • Overall Width  
    8 mm
  • Weight
    4.53 lbs

Details

  • Bearing Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Bore Type
    Straight
  • Closure Type
    Open
  • Description
    5S-SF14A11DTBTUP1 PRECISION
  • Manufacturer Upc Number
    4550253066569
  • Product Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4550253066569
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)