Motion
5S-SF1725DBCS02UP3

NTN
5S-SF1725DBCS02UP3

Spindle & Precision Machine Tool Angular Contact Bearing - 85 mm Bore, 130 mm OD, 44 mm Width, Open
MI ITEM #09329571
MFR #5S-SF1725DBCS02UP3
Price$9,356.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
5S-SF1725DBCS02UP3

Spindle & Precision Machine Tool Angular Contact Bearing - 85 mm Bore, 130 mm OD, 44 mm Width, Open
MI ITEM #09329571
MFR #5S-SF1725DBCS02UP3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$9,356.77/each

Specifications

Dimensions

  • Bore Diameter  
    85 mm
  • Outside Diameter  
    130 mm
  • Overall Width  
    44 mm
  • Precision Rating
    ISO-Normal, JIS-0, RBEC-1, ABEC-1

Details

  • Bearing Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Cage Type
    Machined - Solid
  • Closure Type
    Open
  • Description
    5S-SF1725DBCS02UP3 PRECISION
  • Harmonization Code
    8482.10.5028
  • Internal Clearance
    Special Clearance
  • Manufacturer Upc Number
    4550253056379
  • Operating Temperature Range
    -40 ºF to 250 ºF
  • Product Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4550253056379

Overview

Mfr description
5S-SF1725DBCS02UP3 PRECISION

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought