Motion
5S-SF1881DTBTUP-1

NTN
5S-SF1881DTBTUP-1

Spindle & Precision Machine Tool Angular Contact Bearing - 90 mm Bore, Open
Mi Item #09329572
MFR #5S-SF1881DTBTUP-1
Price$14,323.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
5S-SF1881DTBTUP-1

Spindle & Precision Machine Tool Angular Contact Bearing - 90 mm Bore, Open
Mi Item #09329572
MFR #5S-SF1881DTBTUP-1

Mfr description
5S-SF1881DTBTUP-1 PRECISION
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$14,323.27/each

Specifications

Dimensions

  • Bore Diameter  
    90 mm
  • Weight
    11.003 lbs

Details

  • Bearing Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Bore Type
    Straight
  • Closure Type
    Open
  • Description
    5S-SF1881DTBTUP-1 PRECISION
  • Manufacturer Upc Number
    4550253066576
  • Product Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4550253066576
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)