Motion
5S-SF2057DTBT+16#19

NTN
5S-SF2057DTBT+16#19

Spindle & Precision Machine Tool Angular Contact Bearing - 100 mm Bore, 150 mm OD, 260 mm Width, Open
Mi Item #09329575
MFR #5S-SF2057DTBT+16#19
Price$19,522.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
5S-SF2057DTBT+16#19

Spindle & Precision Machine Tool Angular Contact Bearing - 100 mm Bore, 150 mm OD, 260 mm Width, Open
Mi Item #09329575
MFR #5S-SF2057DTBT+16#19

Mfr description
5S-SF2057DTBT+16#19 PRECISION
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$19,522.11/each

Specifications

Dimensions

  • Bore Diameter  
    100 mm
  • Outside Diameter  
    150 mm
  • Overall Width  
    260 mm

Details

  • Bearing Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Bore Type
    Straight
  • Closure Type
    Open
  • Description
    5S-SF2057DTBT+16#19 PRECISION
  • Harmonization Code
    8482.10.5028
  • Manufacturer Upc Number
    4547359818949
  • Product Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359818949
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)