Motion
60/28/29X3C3

NTN
60/28/29X3C3

Radial/deep Groove Ball Bearing - Straight Bore, 29 mm ID, 52 mm OD, 12 mm Width, Open, Without Snap Ring, C3 Internal Clearance
MI ITEM #09329577
MFR #60/28/29X3C3
Price$32.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
60/28/29X3C3

Radial/deep Groove Ball Bearing - Straight Bore, 29 mm ID, 52 mm OD, 12 mm Width, Open, Without Snap Ring, C3 Internal Clearance
MI ITEM #09329577
MFR #60/28/29X3C3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$32.67/each

Specifications

Dimensions

  • Bore Diameter  
    29 mm
  • Fillet Radius
    0.0236 in, 0.600 mm
  • Inner Ring Width
    0.4724 in, 12.000 mm
  • Outside Diameter  
    52 mm
  • Overall Width  
    12 mm
  • Precision Rating
    Class 0
  • Weight
    0.205 lbs

Details

  • Ball Retainer Material
    Steel
  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Cage Type
    Pressed
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    60/28/29X3C3 BALL BEARING
  • Harmonization Code
    8482.10.5048
  • Internal Clearance
    C3
  • Long Description
    The 60/28/29X3C3 is a radial/deep groove ball bearing with a 29mm bore, straight design, open type, 52mm OD, and 12mm width for industrial use.
  • Manufacturer Catalog Number
    60/28/29X3C3
  • Manufacturer Upc Number
    4547359312447
  • Max Rpm
    16000 rpm
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    3100 lbf
  • Radial Static Load Capacity
    1660 lbf
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359312447

Overview

Mfr description
60/28/29X3C3 BALL BEARING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought