Motion
6000ZZP5

NTN
6000ZZP5

Radial/deep Groove Ball Bearing - Straight Bore, 10 mm ID, 26 mm OD, 8 mm Width, Double Shielded, Without Snap Ring, Normal Internal Clearance
Mi Item #09329590
MFR #6000ZZP5
Price$261.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
6000ZZP5

Radial/deep Groove Ball Bearing - Straight Bore, 10 mm ID, 26 mm OD, 8 mm Width, Double Shielded, Without Snap Ring, Normal Internal Clearance
Mi Item #09329590
MFR #6000ZZP5

Mfr description
6000ZZP5 PRECISION
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$261.31/each

Specifications

Dimensions

  • Bore Diameter  
    10 mm
  • Outside Diameter  
    26 mm
  • Overall Width  
    8 mm
  • Weight
    0.041 lbs

Details

  • Ball Retainer Material
    Pressed Steel
  • Ball Screw Application
    No
  • Bearing Material
    High carbon chrome bearing steel
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Closure Type
    Double Shielded
  • Description
    6000ZZP5 PRECISION
  • Flush Ground
    No
  • Harmonization Code
    8482.10.5044
  • Internal Clearance
    Normal
  • Long Description
    The 6000ZZP5 is a 10 mm bore radial deep groove ball bearing with double shields and 26 mm outer diameter for compact mechanisms.
  • Manufacturer Catalog Number
    6000ZZP5
  • Manufacturer Upc Number
    4547359314823
  • Max Rpm
    29000 rpm
  • Maximum Operating RPM
    29000 rpm
  • Number Of Rows
    1
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    4580 N, 1030 lbf
  • Radial Static Load Capacity
    1960 N, 440 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    No
  • Series
    6000
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359314823
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)