Motion
6001LB/2AS

NTN
6001LB/2AS

Radial/deep Groove Ball Bearing - Straight Bore, 12 mm ID, 28 mm OD, 8 mm Width, Single Sealed, Without Snap Ring, CN Internal Clearance
Mi Item #09329591
MFR #6001LB/2AS
Price$52.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
6001LB/2AS

Radial/deep Groove Ball Bearing - Straight Bore, 12 mm ID, 28 mm OD, 8 mm Width, Single Sealed, Without Snap Ring, CN Internal Clearance
Mi Item #09329591
MFR #6001LB/2AS

Mfr description
6001LB/2AS BALL BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$52.98/each

Specifications

Dimensions

  • Bore Diameter  
    12 mm
  • Outside Diameter  
    28 mm
  • Overall Width  
    8 mm
  • Precision Rating
    ISO-Normal, JIS-0, RBEC-1, ABEC-1
  • Weight
    0.049 lbs, 22.23 g

Details

  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Cage Type
    Pressed - Riveted
  • Closure Type
    Single Sealed
  • Description
    6001LB/2AS BALL BEARING
  • Harmonization Code
    8482.10.5044
  • Internal Clearance
    CN
  • Long Description
    The 6001LB/2AS is a 12 mm bore radial deep groove ball bearing with single seal and 28 mm outer diameter for machinery.
  • Manufacturer Catalog Number
    6001LB/2AS
  • Manufacturer Upc Number
    4547359315158
  • Number Of Rows
    1
  • Operating Temperature Range
    -40 ºF to 250 ºF
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    5115.46 N, 1150 lbs
  • Radial Static Load Capacity
    2402.04 N, 540 lbs
  • Seal Type
    Non-Contact Seal
  • Series
    60
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359315158
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)