Motion
6002FT150ZZ

NTN
6002FT150ZZ

Radial/deep Groove Ball Bearing - Straight Bore, 15 mm ID, 32 mm OD, 9 mm Width, Double Shielded, Without Snap Ring, CN Internal Clearance
Mi Item #09329597
MFR #6002FT150ZZ
Price$35.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
6002FT150ZZ

Radial/deep Groove Ball Bearing - Straight Bore, 15 mm ID, 32 mm OD, 9 mm Width, Double Shielded, Without Snap Ring, CN Internal Clearance
Mi Item #09329597
MFR #6002FT150ZZ

Mfr description
6002FT150ZZ BALL BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$35.70/each

Specifications

Dimensions

  • Bore Diameter  
    15 mm
  • Fillet Radius
    0.0118 in, 0.300 mm
  • Inner Ring Width
    0.3543 in, 9.000 mm
  • Outside Diameter  
    32 mm
  • Overall Width  
    9 mm
  • Precision Rating
    ISO Class 0
  • Weight
    0.066 lbs, 0.03 kg

Details

  • Ball Retainer Material
    Steel
  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Cage Type
    Pressed
  • Closure Type
    Double Shielded
  • Country of Origin
    TR
  • Description
    6002FT150ZZ BALL BEARING
  • Harmonization Code
    8482.10.5048
  • Internal Clearance
    CN
  • Long Description
    The 6002FT150ZZ is a 15 mm bore radial deep groove ball bearing with double shields and 32 mm outside diameter for high-temperature applications.
  • Manufacturer Catalog Number
    6002FT150ZZ
  • Manufacturer Upc Number
    3413520353841
  • Max Operating Temperature
    150 °C, 302 °F
  • Max Rpm
    22000 rpm
  • Maximum Operating RPM
    22000 rpm
  • Min Operating Temperature
    -40 °C, -40 °F
  • Number Of Rows
    1
  • Operating Temperature Range
    -40 to 302 ºF
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    1390 lbf
  • Radial Static Load Capacity
    635 lbf
  • Relubricatable
    No
  • Series
    6000
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    3413520353841
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)