Motion
6002ZZP5

NTN
6002ZZP5

Radial/Deep Groove Ball Bearing - Straight Bore, 15 mm ID, 32 mm OD, 9 mm Width, Double Shielded, Without Snap Ring
Mi Item #09329603
MFR #6002ZZP5
Price$379.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
6002ZZP5

Radial/Deep Groove Ball Bearing - Straight Bore, 15 mm ID, 32 mm OD, 9 mm Width, Double Shielded, Without Snap Ring
Mi Item #09329603
MFR #6002ZZP5

Mfr description
6002ZZP5 PRECISION
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$379.51/each

Specifications

Dimensions

  • Bore Diameter  
    15 mm
  • Outside Diameter  
    32 mm
  • Overall Width  
    9 mm
  • Weight
    0.066 lbs

Details

  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Closure Type
    Double Shielded
  • Description
    6002ZZP5 PRECISION
  • Long Description
    The 6002ZZP5 is a 15 mm bore radial deep groove ball bearing with double shields and 32 mm outer diameter for precision applications.
  • Manufacturer Catalog Number
    6002ZZP5
  • Manufacturer Upc Number
    4547359319552
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359319552
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)