Motion
6003HVZZ

NTN
6003HVZZ

Radial/deep Groove Ball Bearing - Straight Bore, 17 mm ID, 35 mm OD, 10 mm Width, Double Shielded, Without Snap Ring, CN Internal Clearance
Mi Item #09329607
MFR #6003HVZZ
Price$42.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
6003HVZZ

Radial/deep Groove Ball Bearing - Straight Bore, 17 mm ID, 35 mm OD, 10 mm Width, Double Shielded, Without Snap Ring, CN Internal Clearance
Mi Item #09329607
MFR #6003HVZZ

Mfr description
6003HVZZ BALL BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$42.19/each

Specifications

Dimensions

  • Bore Diameter  
    17 mm
  • Fillet Radius
    0.0118 in, 0.300 mm
  • Inner Ring Width
    0.3937 in, 10.000 mm
  • Outside Diameter  
    35 mm
  • Overall Width  
    10 mm
  • Precision Rating
    ISO-Normal, JIS-0, RBEC-1, ABEC-1
  • Weight
    0.088 lbs

Details

  • Ball Retainer Material
    Steel
  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Cage Type
    Pressed
  • Closure Type
    Double Shielded
  • Description
    6003HVZZ BALL BEARING
  • Harmonization Code
    8482.10.5048
  • Internal Clearance
    CN
  • Long Description
    The 6003HVZZ is a double shielded radial deep groove ball bearing with a 17 mm bore and 35 mm outside diameter for high-performance applications.
  • Manufacturer Catalog Number
    6003HVZZ
  • Manufacturer Upc Number
    3413520357313
  • Operating Temperature Range
    -58 to 250 ºF
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    1300 lbf
  • Radial Static Load Capacity
    730 lbf
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    3413520357313
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)