Motion
6003L1CC3P4

NTN
6003L1CC3P4

Radial/Deep Groove Ball Bearing - Straight Bore, 17 mm ID, 35 mm OD, 10 mm Width, Open, Without Snap Ring
MI ITEM #09329608
MFR #6003L1CC3P4
List Price$553.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
6003L1CC3P4

Radial/Deep Groove Ball Bearing - Straight Bore, 17 mm ID, 35 mm OD, 10 mm Width, Open, Without Snap Ring
MI ITEM #09329608
MFR #6003L1CC3P4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$553.38/each for your price

Overview

Mfr description
6003L1CC3P4 PRECISION

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Snap Ring Included
    Without Snap Ring
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Internal Clearance
    C3
  • Operating Temperature Range
    -40 to 250 ºF
  • Cage Type
    Machined
  • Precision Rating
    ISO Class 4
  • Bearing Material
    High Carbon Chrome Steel
  • Cage Material
    Brass
  • Inner Ring Width
    0.3937 in, 10.000 mm
  • Fillet Radius
    0.0118 in, 0.300 mm
  • Max Rpm
    24000 rpm
  • Radial Dynamic Load Capacity
    1690 lbf
  • Radial Static Load Capacity
    750 lbf
  • Manufacturer Catalog Number
    6003L1CC3P4
  • Manufacturer Upc Number
    4547359320756
  • UPC_NO
    4547359320756
  • Weight
    0.104 lbs
  • Description
    6003L1CC3P4 PRECISION
  • Country of Origin
    JP
  • Harmonization Code
    8482.10.5048
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The 6003L1CC3P4 is a radial/deep groove ball bearing with a 17mm bore, straight design, open type, 35mm OD, and 10mm width for precision use.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text