Motion
6003ZC3/L627

NTN
6003ZC3/L627

Radial/Deep Groove Ball Bearing - Straight Bore, 17 mm ID, 35 mm OD, 10 mm Width, Single Shielded, Without Snap Ring, C3 Internal Clearance
Mi Item #09329616
MFR #6003ZC3/L627
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
6003ZC3/L627

Radial/Deep Groove Ball Bearing - Straight Bore, 17 mm ID, 35 mm OD, 10 mm Width, Single Shielded, Without Snap Ring, C3 Internal Clearance
Mi Item #09329616
MFR #6003ZC3/L627

Mfr description
6003ZC3/L627 BALL BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    17 mm
  • Fillet Radius
    0.0118 in, 0.300 mm
  • Inner Ring Width
    0.3937 in, 10.000 mm
  • Outside Diameter  
    35 mm
  • Overall Width  
    10 mm
  • Precision Rating
    ISO Class 0
  • Weight
    0.081 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Cage Type
    Pressed
  • Closure Type
    Single Shielded
  • Description
    6003ZC3/L627 BALL BEARING
  • Internal Clearance
    C3
  • Long Description
    The 6003ZC3/L627 is a radial deep groove ball bearing with a 17 mm bore, single shielded, 35 mm outside diameter, and 10 mm width for robust machinery.
  • Manufacturer Catalog Number
    6003ZC3/L627
  • Manufacturer Upc Number
    4550253057413
  • Max Rpm
    24000 rpm
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    1690 lbf
  • Radial Static Load Capacity
    753.1 lbf
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4550253057413
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)