Motion
6003ZD2PX31V25

NTN
6003ZD2PX31V25

Radial/deep Groove Ball Bearing - Straight Bore, 17 mm ID, 35 mm OD, 10 mm Width, Single Shielded, Without Snap Ring, CN Internal Clearance
Mi Item #09329617
MFR #6003ZD2PX31V25
Price$80.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
6003ZD2PX31V25

Radial/deep Groove Ball Bearing - Straight Bore, 17 mm ID, 35 mm OD, 10 mm Width, Single Shielded, Without Snap Ring, CN Internal Clearance
Mi Item #09329617
MFR #6003ZD2PX31V25

Mfr description
6003ZD2PX31V25 BALL BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$80.29/each

Specifications

Dimensions

  • Bore Diameter  
    17 mm
  • Fillet Radius
    0.0118 in, 0.300 mm
  • Inner Ring Width
    0.3937 in, 10.000 mm
  • Outside Diameter  
    35 mm
  • Overall Width  
    10 mm
  • Precision Rating
    Non-Standard Tolerance
  • Weight
    1.71 lbs

Details

  • Ball Retainer Material
    Steel
  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Cage Type
    Pressed - Riveted
  • Closure Type
    Single Shielded
  • Description
    6003ZD2PX31V25 BALL BEARING
  • Harmonization Code
    8482.10.5048
  • Internal Clearance
    CN
  • Long Description
    The 6003ZD2PX31V25 is a radial deep groove ball bearing with a 17 mm bore, single shielded, 35 mm outside diameter, and 10 mm width for heavy-duty applications.
  • Manufacturer Catalog Number
    6003ZD2PX31V25
  • Manufacturer Upc Number
    4547359321074
  • Max Operating Temperature
    120 °C, 250 °F
  • Max Rpm
    20000 rpm
  • Maximum Operating RPM
    20000 rpm
  • Min Operating Temperature
    -40 °C, -40 °F
  • Number Of Rows
    1
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    2360 lbf
  • Radial Static Load Capacity
    1510 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    No
  • Series
    6000
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359321074
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)