Motion
6004LBC3/5C

NTN
6004LBC3/5C

Radial/deep Groove Ball Bearing - Straight Bore, 20 mm ID, 42 mm OD, 12 mm Width, Single Sealed, Without Snap Ring, C3 Internal Clearance
MI ITEM #09329620
MFR #6004LBC3/5C
Price$60.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
6004LBC3/5C

Radial/deep Groove Ball Bearing - Straight Bore, 20 mm ID, 42 mm OD, 12 mm Width, Single Sealed, Without Snap Ring, C3 Internal Clearance
MI ITEM #09329620
MFR #6004LBC3/5C

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$60.12/each

Specifications

Dimensions

  • Bore Diameter  
    20 mm
  • Outside Diameter  
    42 mm
  • Overall Width  
    12 mm
  • Precision Rating
    ISO-Normal, JIS-0, RBEC-1, ABEC-1
  • Weight
    0.152 lbs

Details

  • Ball Retainer Material
    Pressed Steel
  • Bearing Material
    High carbon chrome bearing steel
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Cage Type
    Pressed - Riveted
  • Closure Type
    Single Sealed
  • Description
    6004LBC3/5C BALL BEARING
  • Flush Ground
    No
  • Harmonization Code
    8482.10.5048
  • Internal Clearance
    C3
  • Long Description
    The 6004LBC3/5C is a 20 mm bore radial deep groove ball bearing with single seal and 42 mm outer diameter for industrial use.
  • Manufacturer Catalog Number
    6004LBC3/5C
  • Manufacturer Upc Number
    4547359544794
  • Max Operating Temperature
    177 °C, 350 °F
  • Max Rpm
    18000 rpm
  • Maximum Operating RPM
    18000 rpm
  • Min Operating Temperature
    -29 °C, -20 °F
  • Number Of Rows
    1
  • Operating Temperature Range
    -40 ºF to 250 ºF
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    2110 lbf
  • Radial Static Load Capacity
    1140 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    No
  • Seal Material
    Rubber
  • Seal Type
    Non-Contact Seal
  • Series
    6000
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359544794

Overview

Mfr description
6004LBC3/5C BALL BEARING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought